Paint Tray Liner, 1 qt., PET Recyc Plastic

WOOSTER| Zoro #: G2385117| Mfr #: R406-11

$0.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PET Recycled Plastic
Width: 11"
Length: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385117 Mfr #: R406-11
Material: PET Recycled PlasticWidth: 11"
Length: 16-1/2"Capacity: 1 qt.
Depth: 2-1/2"Country of Origin (subject to change): United States

Description

Paint Tray Liner, Fits 11 Inch Metal Paint Tray G1850116, Material Polypropylene, Capacity 1 Quart

Reviews