20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Phenolic Roller, Pk12

WOOSTER| Zoro #: G2215954| Mfr #: R999-9

$17.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215954 Mfr #: R999-9
Paint Type: Water Based, Oil BasedCover Material: Phenolic
Item: Phenolic RollerLength: 9"
Surfaces: FloorsCore Material: Phenolic
Country of Origin (subject to change): United States

Product Description

Phenolic Roller, Length 9 In., Cover Material Phenolic, Core Material Phenolic, Paint Type Water Based, Oil Based, Floors Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.