Wooster
Polypropylene Paint Bucket, 5 gal
- Zoro #: G3883316
- Mfr #: 8614
Hover or click to zoom Tap to zoom
Key Features
- Item: Paint Bucket
- Capacity: 5 gal
- Material: Polypropylene
- Depth: 10"
- Length: 14"
- Width: 24"
- Overall Length: 14 in
- Color: Green
$42.58
Subtotal: $42.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wooster #8614 Specifications
- Zoro #: G3883316
- Mfr #: 8614
- UPC #: 71497119285
- Item: Paint Bucket
- Capacity: 5 gal
- Material: Polypropylene
- Depth: 10"
- Length: 14"
- Width: 24"
- Overall Length: 14 in
- Color: Green
- Overall Height: 10 in
- Overall Width: 24 in
- Country of Origin (subject to change): United States
Description
The Wooster Brush Company was established in 1851 and is one of the oldest manufacturers of paint applicators in the USA. Our company founder Adam Foss traveled from Pennsylvania to Ohio to set up shop. He began producing handmade bristle paintbrushes in a small two-story building in Wooster Ohio and then sold the brushes door-to-door throughout the state. The Wooster Brush Company acquired land on Madison Avenue in 1909 and a new factory was built. The structure was 70-feet wide and 200-feet long providing three times as much floor space as before. The Madison Avenue site in Wooster Ohio is still the location of company headquarters today.
Reviews of Wooster #8614
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WOOSTER Polypropylene Paint Bucket Lid, 4 gal 8626
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK 8629
- WOOSTER Polypropylene Paint Bucket, 1/2 gal 8617
- WOOSTER Polypropylene Paint Bucket, 4 gal 8616
- WOOSTER Paint Roller Bucket 8616
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal 8624
- WOOSTER Paint Bucket Liner, 5 gal R479
- WOOSTER Polypropylene Paint Bucket, 1 qt 8619
- LEAKTITE Bucket Poly Red 5Qt 005Q55RD024
- ENCORE PLASTICS Paint Pail Lid Plstc Rcycld 5G 201467
- HANDY TOUCH UP CUP POLYETHYLNE 1100-CC
- Wooster Paint Buckets