JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pre Plane Wire Brush, Wire, 156 Tufts

WOOSTER| Zoro #: G1169296| Mfr #: W1822

$8.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169296 Mfr #: W1822
Material: WireColor: green
Item: Pre Plane Wire BrushWidth: 1-3/8"
Length: 10"Country of Origin (subject to change): United States

Product Description

Pre Plane Wire Brush, Green, Material Wire, Length 10 In., Width 1-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.