KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Skid Kit, 1 gal, Clear, Epoxy, Gloss

WOOSTER PRODUCTS| Zoro #: G1118765| Mfr #: WAS.CLR

$115.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Clear
Finish: Matte
Includes: Mixing Arm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118765 Mfr #: WAS.CLR
Color: ClearFinish: Matte
Includes: Mixing ArmItem: Anti-Slip Floor Coating
Size: 1 gal.Base Type: Water
Coverage: 125 to175 sq. ft./gal.Dry Time: 18 to 24 hr.
Surface: Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry SurfacesApplication Method: Brush, Roller
Exposure Conditions: Mild to SevereVOC Content: VOC Free
Dry Time Tack Free: 4 hr.Application Temperature: 50 to 90 Degrees F
Dry Time - Light Traffic: 18 hr.Resin Type: Epoxy
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 1 gal., Color Clear, Matte Finish, Coverage 125 to175 sq. ft./gal., Dry Time Tack Free 4 hr., Dry Time - Light Traffic 18 hr., Dry Time 18 to 24 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces, Exposure Conditions Mild to Severe, Includes Mixing Arm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews