SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Skid Kit, 1 gal, Gray, Epoxy, Gloss

WOOSTER PRODUCTS| Zoro #: G0416771| Mfr #: WAS-GRY

$122.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayDry Time: 18 to 24 hr.Exposure Conditions: Mild to Severe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416771 Mfr #: WAS-GRY
Color: GrayDry Time: 18 to 24 hr.
Exposure Conditions: Mild to SevereDry Time - Light Traffic: 18 hr.
Dry Time Tack Free: 4 hr.VOC Content: VOC Free
Size: 1 gal.Includes: Mixing Arm
Base Type: WaterSurface: Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces
Application Temperature: 50 to 90 Degrees FItem: Anti-Slip Floor Coating
Application Method: Brush, RollerFinish: Gloss
Resin Type: EpoxyCoverage: 125 to175 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content VOC Free, Size 1 gal., Color Gray, Gloss Finish, Coverage 125 to175 sq. ft./gal., Dry Time Tack Free 4 hr., Dry Time - Light Traffic 18 hr., Dry Time 18 to 24 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces, Exposure Conditions Mild to Severe, Includes Mixing Arm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews