Anti-Slip Tape, Black/Yellow, 6inx60ft

WOOSTER PRODUCTS| Zoro #: G1773511| Mfr #: YBS0660

$82.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773511 Mfr #: YBS0660
Country of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Glass Coated, Black/Yellow, Shape Continuous Roll, Width 6 In., Length 60 ft., Vinyl Adhesive, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA, Backing Pressure Sensitive Adhesive

Reviews