Anti-Slip Tape, Flat Black, 2 in x 60 ft.

WOOSTER PRODUCTS| Zoro #: G1613647| Mfr #: 2X60SB

$25.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: Oxide Medium GritThickness: 41 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613647 Mfr #: 2X60SB
Color: BlackMaterial: Oxide Medium Grit
Thickness: 41 milGrit Material: Aluminum Oxide
Adhesive: VinylLegend: No legend
Item: Antislip TapeIndoor/Outdoor Usage: Indoor/Outdoor
Backing: Pressure Sensitive AdhesiveLength: 60 ft.
Width: 2"Shape: Continuous Roll
Die Cut: NoPattern: Solid
Adhesive Material: VinylCountry of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Oxide Medium Grit, Flat Black, Shape Continuous Roll, Width 2 In., Length 60 ft., Thickness 41 mil, Vinyl Adhesive, Backing Pressure Sensitive Adhesive

Reviews