KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Black/Yellow, 1inx60ft

WOOSTER PRODUCTS| Zoro #: G1862174| Mfr #: YBS.0160R

$13.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Adhesive Material: Vinyl
Pattern: Striped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862174 Mfr #: YBS.0160R
Width: 1"Adhesive Material: Vinyl
Pattern: StripedBacking: Pressure Sensitive Adhesive
Length: 60 ft.Grit Material: Glass
Shape: Continuous RollAdhesive: Vinyl
Die Cut: NoItem: Antislip Tape
Legend: No legendColor: Black/Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: Oxide Grit
Standards: MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADACountry of Origin (subject to change): United States

Description

Anti-Slip Tape, Material Oxide Grit, Black/Yellow, Shape Continuous Roll, Width 1 In., Length 60 ft., Vinyl Adhesive, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA, Backing Pressure Sensitive Adhesive

Reviews