20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Anti-Slip Tape, Oxide Grit, PK10

WOOSTER PRODUCTS| Zoro #: G0418433| Mfr #: GLO0624

$50.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418433 Mfr #: GLO0624
Item: Antislip TapeStandards: MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA
Backing: Pressure Sensitive AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Adhesive: VinylAdhesive Material: Vinyl
Legend: No legendItem: Antislip Tape
Color: Glow-in-the-DarkLength: 2 ft.
Width: 6"Material: Oxide Grit
Grit Material: Aluminum OxideDie Cut: Yes
Shape: StripPattern: Solid
Country of Origin (subject to change): United States

Product Description

Anti-Slip Tape, Material Oxide Grit, Glow-in-the-Dark, Shape Strip, Width 6 In., Length 24 In., Vinyl Adhesive, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA, Backing Pressure Sensitive Adhesive, Package Quantity 10
Save 15%. Sign up for Z-mail.