DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Floor Paint, 1 gal, Safety Yellow

WOOSTER PRODUCTS| Zoro #: G1848743| Mfr #: SSAYEL

$98.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 4 hr.
Resin Type: Acrylic
Exposure Conditions: Mild to moderate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848743 Mfr #: SSAYEL
Dry Time: 4 hr.Resin Type: Acrylic
Exposure Conditions: Mild to moderateApplication Temperature: 50 to 90 Degrees F
Surface: Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry SurfacesBase Type: Water
Application Method: Brush, RollerCoverage: 100 to 125 sq. ft./gal.
Dry Time - Light Traffic: 4 hr.Color: SAFETY YELLOW
Finish: MatteVOC Content: VOC Free
Item: Floor PaintSize: 1 gal.
Dry Time Tack Free: 1 hr.Country of Origin (subject to change): United States

Description

Floor Paint, Water Base Type, Acrylic Resin Type, VOC Content VOC Free, Size 1 gal., Color Safety Yellow, Matte Finish, Coverage 100 to 125 sq. ft./gal., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 4 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Asphalt, Concrete, Marble, Metal, Stone,, Wood, Most Clean Dry Surfaces, Exposure Conditions Mild to Moderate

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews