Wooster
Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers
Mfr # R017-9
Zoro # G0441585
$11.55
31% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Coated
Explore More Products
- WOOSTER Mini Dual Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers R212
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers BR036
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers BR047-18
- WOOSTER Roller End Cap, 1-1/2 In Diameter R087
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers BR045-18
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers R017-4
- WOOSTER Wooster 7 in. W Cage Paint Roller Frame Threaded End F0009 7
- WOOSTER R017 4 in. Sherlock Roller Frame 71497136091
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame 71497168030
- WHIZZ PAINT VELOUR ROLLER 4"" 51600
- WEILER 4" Mini-Koter, Roller Frame & 3/8" Nap Roller Cover 49025
- Wooster Paint Roller Frames