Wooster
9" Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # R235-9
Zoro # G0467026
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 5/16"
- Cover Material Microfiber
- Core Material Polypropylene
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric RR666-4
- WOOSTER Golden Flo Fabric 4.5 in. W X 3/8 in. Trim Paint Roller Cover 2 pk RR315-4 1/2
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric R363
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric R206 - 4
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric RR643
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric RR641
- WOOSTER R234 9 in. Accoustical Roller Cover- Semi-Rough 755
- WOOSTER RR313-41-2 Jumbo-Koter Super Doo-Z Cover 7441348
- WOOSTER Roller Cover Fabric 9.5x1/2in KR643-9 1/2
- OSBORN Economy Paint Roller Cover, 9", 0008506200 0008506200
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester R295-18
- Wooster Paint Roller Covers