KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller End Cap, 2-1/4 In Diameter

WOOSTER| Zoro #: G1024195| Mfr #: R088

$0.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 2-1/4"
Item: Roller End Cap
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024195 Mfr #: R088
Diameter: 2-1/4"Item: Roller End Cap
Material: PlasticFor Use With: Most 2-1/4" Paint Rollers
Color: WhiteCountry of Origin (subject to change): United States

Description

Roller End Cap, White, Material Plastic, Diameter 2-1/4 In., For Use With Most 2-1/4 In. Paint Rollers

Reviews