Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roller Frame and Cover, 14-7/8in.L

  • Zoro #: G0466615
  • Mfr #: R189-4
Wooster Roller Frame and Cover, 14-7/8in.L R189-4
Wooster Roller Frame and Cover, 14-7/8in.L R189-4
$3.79
  • Roller Length: 4 in
  • Surfaces: Semi-Smooth
  • Overall Length: 14 7/8 in
See full product details
Orders over $75 ship free.

Wooster #R189-4 Specifications

  • Zoro #: G0466615
  • Mfr #: R189-4
Roller Length: 4 in Surfaces: Semi-Smooth
Overall Length: 14 7/8 in Style: 4 Wire Cage
Handle: Plastic Threaded Features: Threaded Grip
Nap: 3/8 in Shank Wire Size: 1/4 in
Handle Material: Plastic Shank Material: Galvanize Coated
Plating: Chrome Paint Type: All Paints, Enamels, Varnishes
Item: Roller Frame and Cover Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roller Frame and Cover, Roller Length 4 in, 4 Wire Cage Style, Overall Length 14 7/8 in, Nap 3/8 in, Semi-Smooth Surfaces, Plastic Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 in, Shank Material Galvanize Coated, Chrome Plating, Paint Type All Paints, Enamels, Varnishes, Threaded Grip

Technical Guides

Reviews of Wooster #R189-4