Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum
Mfr # 121BFBLA5
Zoro # G6434242
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black
- Material Extruded Aluminum
- Thickness 1/4"
- Standards Federal Test Method Standard No. 501a. Method 6411
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 GRAN13678
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum 500BLA5
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum 500BY3
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L MB0460R
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum 333NG4
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum 241BF-5
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum 241BF-3
- WOOSTER PRODUCTS Stair Tread, Gray, 48in W, Extruded Alum 500CGY4
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum 511BLA4-6
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum 121BLA3
- TALONGRIP Talongrip 100mm 33054
- Wooster Products Anti-slip tapes, Treads & Stair Nosings