Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum
Mfr # 241BF-5
Zoro # G7610005
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Standards ASTM, ADA
- Depth 4 in
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L FBM1260R
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum 121BFBLA3
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum 500BY5
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum 131-3
- WOOSTER PRODUCTS Stair Insert, Black, 36in W, Extruded Alum 630ABLA3
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 MB0624.10
- WOOSTER PRODUCTS Stair Tread, Gray, 48in W, Extruded Alum 500CGY4
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum 121BFBLA5
- WOOSTER PRODUCTS Stair Tread, Gray, 60in W, Extruded Alum 511CGY5
- NITEGLOW Stair Nosing, Photoluminescent/Black WP-RN3SG-NG-B.3.6
- 3M Conformable Anti-Slip Tape, Black, 60ft 510
- Wooster Products Anti-slip tapes, Treads & Stair Nosings