Wooster Products
Stair Tread, Black, 60in W, Extruded Alum
Mfr # 511BLA5
Zoro # G8494367
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black
- Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
- Material Extruded Aluminum
- Edge Type Beveled
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 AG101SP.3-5
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum AG101.3-3
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum 365YB3
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum AG101.3-4
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 500BY4 500BY4
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 RN3SGNGBLA4
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Iron FG101.4-5
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24YEL4 WP24YEL4
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Iron FG101SP.3-4
- BRADY Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105777-PK 105777-PK
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In 7006-4
- Wooster Products Pipe Markers, Arrow, and Banding Tape