Wooster Products
Stair Tread, Blk/Ylw, 54in W, Extruded Alum
Mfr # 500BY4-6
Zoro # G7614905
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Material Extruded Aluminum
- Thickness 9/32"
- Standards ASTM, ADA
- Installation Method Adhesive and Fasteners
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum 311BLA4-6
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum 231BF-3
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum 121BFBLA4
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L SB2430
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum 300BLA4
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum 131-5
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum 511BLA4-6
- WOOSTER PRODUCTS Edge Sealer for AntiSlip Safety Tape (5 oz Tube) EDGE.T
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L OCE0324C
- PROFESSIONAL PLASTICS GPO-3 Angle #2883 UTR1494, 0.187 X 2.000 X 2.000, 10 FT PGPO3ANGLE2883-10
- INCOM MFG Marking Tape, Striped, Black/White, 2" W VHT212
- Wooster Products Anti-slip tapes, Treads & Stair Nosings