KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trimmer And Roller Cover, Disposable, 3 In

WOOSTER| Zoro #: G0339744| Mfr #: R172-3

$1.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Roller Cover
Overall Length: 6-3/8"
Shank Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339744 Mfr #: R172-3
Includes: Roller CoverOverall Length: 6-3/8"
Shank Material: SteelStyle: Cage
Roller Length: 3"Paint Type: All Paints, Stains, Varnishes
Item: Mini Paint Roller Frame and CoverFeatures: Shed-Resistant Fabric, 1/8" Shank Diameter
Handle: WireHandle Material: Steel
Surfaces: SmoothNap: 1/4"
Country of Origin (subject to change): United States

Description

Mini Paint Roller Frame and Cover, Roller Length 3 In., Cage Style, Overall Length 6-3/8 In., Nap 1/4 In., Smooth Surfaces, Wire Handle, Handle Material Steel, Shank Material Steel, Paint Type All Paints, Stains, Varnishes, Shed-Resistant Fabric, 1/8 In. Shank Diameter, Includes Roller Cover

Reviews