KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trimmer Frame/Roller, 3 In L

WOOSTER| Zoro #: G2443831| Mfr #: R105-3

$2.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plating: Chrome
Roller Length: 3"
Paint Type: All Paints
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443831 Mfr #: R105-3
Plating: ChromeRoller Length: 3"
Paint Type: All PaintsOverall Length: 15-1/4"
Style: CageFeatures: Shed-Resistant Cover,3" Roller frame with 4-Wire Cage and Plastic Threaded Grip
Handle Material: plasticNap: 3/8"
Handle: Universal ThreadedShank Material: steel
Item: Mini Paint Roller Frame and CoverShank Wire Size: 1/4"
Surfaces: Smooth to MediumIncludes: Roller Cover
Country of Origin (subject to change): United States

Description

Mini Paint Roller Frame and Cover, Roller Length 3 In., Cage Style, Overall Length 15-1/4 In., Nap 3/8 In., Smooth to Medium Surfaces, Universal Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 In., Shank Material Steel, Chrome Plating, Paint Type All Paints, Shed-Resistant Cover,3 In. Roller frame with 4-Wire Cage and Plastic Threaded Grip, Includes Roller Cover

Reviews