Wire Brush, 12 In

WOOSTER| Zoro #: G1110846| Mfr #: W1824

$8.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110846 Mfr #: W1824
Color: greenItem: Wire Brush
Material: polypropyleneLength: 6"
Width: 3-7/8"Country of Origin (subject to change): United States

Product Description

Wire Brush, Green, Material Polypropylene, Length 6 In., Width 3-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.