Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Mens, Waist 32" to 34"

  • Zoro #: G0598451
  • Mfr #: S87611
$146.37 15% off
$123.69
  • Promotion Restriction: Not eligible for promotion
  • Material: Polyester
  • Closure Type: zipper
See full product details
This item ships free.

Work King #S87611 Specifications

  • Zoro #: G0598451
  • Mfr #: S87611
Promotion Restriction: Not eligible for promotion Material: Polyester
Closure Type: zipper ANSI Class: E
Fits Chest Size: 38" to 40" Gender: Men's
Hammer Loop: Yes Inseam: 30 in
Fabric Weight: 300 den Standards: ANSI 107-2015 Class E
Lining Material: Polyester Quilted Taffeta Color: Fluorescent Orange
Number of Outside Pockets: 9 Fits Waist Size: 32 in to 34 in
Item: Bib Overalls Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Bib Overalls, Men's, Fits Waist Size 32 in to 34 in, Inseam 30 in, Fluorescent Orange, ANSI Class E, Material Polyester, Number of Outside Pockets 9, Fabric Weight 300 den, Zipper Closure Type, Standards ANSI 107-2015 Class E

Reviews of Work King #S87611