Tough Duck
High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L
Mfr # S87611
Zoro # G0598199
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Men's
- Fits Waist Size 36 in to 38 in
- Standards ANSI 107-2015 Class E
- Inseam 30 in
Explore More Products
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 43" to 45", Fluorescent Orange, 2XL S87611
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M S87611
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L S87611
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, 2XL S87611
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL SB061
- TOUGH DUCK Insulated Safety Overall, Orng.XL S75711
- TOUGH DUCK Unlined Safety Overall, S76911-BLACK-XS S76911
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.L SB061
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS RW32-EZ1Y-5X
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL D2H632NYLGXL9212
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL V1070160U-4XL
- Tough Duck Workwear and Protective Clothing