Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Overalls, Mens, Waist 43" to 45"

  • Zoro #: G0598162
  • Mfr #: S87611
$117.45
  • Promotion Restriction: Not eligible for promotion
  • Gender: Men's
  • Inseam: 30 in
See full product details
This item ships free.

Work King #S87611 Specifications

  • Zoro #: G0598162
  • Mfr #: S87611
Promotion Restriction: Not eligible for promotion Gender: Men's
Inseam: 30 in ANSI Class: E
Lining Material: Polyester Quilted Taffeta Closure Type: zipper
Material: Polyester Fabric Weight: 300 den
Number of Outside Pockets: 9 Standards: ANSI 107-2015 Class E
Item: Bib Overalls Hammer Loop: Yes
Fits Waist Size: 43 in to 45 in Color: Fluorescent Green
Fits Chest Size: 49" to 51" Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Bib Overalls, Men's, Fits Waist Size 43 in to 45 in, Inseam 30 in, Fluorescent Green, ANSI Class E, Material Polyester, Number of Outside Pockets 9, Fabric Weight 300 den, Zipper Closure Type, Standards ANSI 107-2015 Class E

Reviews of Work King #S87611