Shop Alternate Products
This Product is Discontinued
Work King
Long Sleeve Shirt, Black, L Size (Discontinued)
Mfr # SS011
Zoro # G0227180
This Product is Discontinued
Key Features
- Size L
- Color Black
- Material Polyester/Cotton
- Fabric Weight 7 oz
- Fits Chest Size 42" to 44"