Work Tools
2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK
Mfr # 58008
Zoro # G3272914
$7.10
30% off
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 2"
- Cover Material Polyamide
- Nap 1/2" Nap
- Length 2"
Explore More Products
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK 54011
- WORK TOOLS 9 in Paint Roller Cover, 1/4" Nap, Microlon 73906
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK 58016
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap, Polyamide Yarn, 2 PK 88016
- WORK TOOLS 4" Mini Paint Roller Cover, Foam 34011
- WORK TOOLS 4" Mini Paint Roller Cover, Velour, 2 PK 51012
- WORK TOOLS 9 in Paint Roller Cover, 3/4" Nap, Microlon 73918
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn 86015
- WORK TOOLS Whizz 4 in. White Industrial Mini Roller, 2PK 44012
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Microfiber R525-9
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK 73820
- Work Tools Paint Roller Covers