Shop Alternate Products
This Product is Discontinued
Work Tools
Plastic Mini Paint Tray, 11.5" L, 6" W (Discontinued)
Mfr # 73500
Zoro # G3948448
This Product is Discontinued
Key Features
- Material Plastic
- Length 11.5"
- Width 6"
- Color White
- Overall Height 2.25"