Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 38"
Mfr # FSC0NV 38 0R
Zoro # G7797185
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38"
- Color Navy
- Fabric Weight 4.5 oz
- ATPV Rating 4.1 cal/sq cm
- Fits Chest Size 38-7/8 in
Explore More Products
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSF6NV 44 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST FT10NV SM 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT FT10NV XL 00
- WORKRITE FR Short Sleeve Shirt, Black, 56 in., Snaps FSF6BK 56 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" FSC2NV 4000
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, SR FT20NV SM 00
- OBERON BSX™ Series Fire Resistant Treated Cotton 8 Calorie Arc Flash Coveralls BSA-CBX7NB-RS
- ARIAT Flame-Resistant Shirt, Blue, 3XL 10013513
- DICKIES FR Button Down Work Shirt, L, Khaki 2837KH LG 0R
- TRU-SPEC Grid Fleece, L, Regular, Black 2426
- ARIAT FR Henley Longsleeve Tee, Navy, XL 10013518
- Workrite Arc Flash and Flame Resistant Clothing