Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flame Resistant Collared Shirt, Navy, Nomex(R), 40"

  • Zoro #: G7797194
  • Mfr #: FSC0NV 400L
Tap to zoom
Hover or click to zoom
$153.49
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Size: 40 in
See full product details
This item ships free.

Workrite #FSC0NV 400L Specifications

  • Zoro #: G7797194
  • Mfr #: FSC0NV 400L
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Size: 40 in
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 40-1/4 in
  • Color: Blue
  • Material: Nomex(R) IIIA
  • Sleeve Length: Long
  • Closure Type: snaps
  • Standards: NFPA 1975
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 40 in, Fits Chest Size 40-1/4 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV 400L