Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 42"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  42" FSE0NV 42 0R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$145.99
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $145.99

Workrite #FSE0NV 42 0R Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Size: 42"
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 42 in
  • Color: Navy
  • Sleeve Length: 35 1/2 in
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Fabric Weight: 4.5 oz
  • Standards: NFPA 1975
  • Number of Pockets: 2
  • Neck Style: Collar
  • Collar Style: Lay-Flat
  • Sleeve Length Type: Long
  • Maximum Chest Size: 42 in
  • Pocket Location: Left Chest
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Scalloped Pockets
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 42 in, Fits Chest Size 42 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSE0NV 42 0R