Shop Alternate Products


Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 42" (Discontinued)


Free Shipping & Returns


Key Features

  • Size 42"
  • Color Navy
  • Fabric Weight 4.5 oz
  • Fits Chest Size 42 in
  • ATPV Rating 4.1 cal/sq cm
See all product information