Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 44"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  44" FSC2NV 44 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.99
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $123.99

Workrite #FSC2NV 44 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 44"
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 44 in
  • Color: Navy
  • Sleeve Length: 32 in
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Standards: NFPA 1975, UL
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Neck Style: Collar
  • Collar Style: Lay-Flat
  • Sleeve Length Type: Short
  • Maximum Chest Size: 44 in
  • Pocket Location: Left Chest
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 44 in, Fits Chest Size 44 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC2NV 44 00