Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 44"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  44" FSF6MN 44 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$113.49
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $113.49

Workrite #FSF6MN 44 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 44"
  • Hazard Risk Category (HRC): 1
  • Fits Chest Size: 44 in
  • Color: Midnight Navy
  • Material: Nomex(R) IIIA
  • Sleeve Length: 32 in
  • Closure Type: Snap
  • Fabric Weight: 4.5 oz
  • Standards: NFPA 1975, UL
  • Number of Pockets: 2
  • Neck Style: Collar
  • Sleeve Length Type: Short
  • Maximum Chest Size: 44 in
  • Pocket Location: Left Chest
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot, Sewn-in Military Creases, Western-Style Yoke
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Collar Style: Lay-Flat
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Dark Navy, Size 44 in, Fits Chest Size 44 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSF6MN 44 00