Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 46"
Mfr # FSC2NV 46 00
Zoro # G7764827
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46"
- Color Navy
- Fabric Weight 4.5 oz
- Fits Chest Size 46 in
- ATPV Rating 4.1 cal/sq cm
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT FT10NV XL 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR FT20NV LG 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST FT10NV SM 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSF6NV 44 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 50" FSE0NV 50 0R
- WORKRITE FR Short Sleeve Shirt, Dark Navy, 56 in. FSF6MN 56 00
- WORKRITE Flame Resistant Collared Shirt, Black, Nomex(R), 48" FSF6BK 48 00
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M FRS160-DNY MED REG
- PROPPER Tactical Polo, Black, Size XL F534172001XL
- PROPPER Tactical Polo, Black, Size 2XL F534172001XXL
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L SLW2LB RG L
- Workrite Flame Resistant & Arc Flash Shirts