Shop Alternate Products

Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 46" (Discontinued)


Free Shipping & Returns


Key Features

  • Size 46"
  • Color Navy
  • Fabric Weight 4.5 oz
  • ATPV Rating 4.1 cal/sq cm
  • Fits Chest Size 46 in
See all product information