Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 48"
Mfr # FSF6NV 48 00
Zoro # G7797501
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48"
- Color Navy
- Fabric Weight 4.5 oz
- Fits Chest Size 48 in
- ATPV Rating 4.1 cal/sq cm
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST FT10NV SM 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT FT10NV XL 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSF6NV 44 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 38" FSF6NV 38 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 42" FSC0NV 42 0L
- WORKRITE Flame Resistant Collared Shirt, Black, Nomex(R), 50" FSF6BK 50 00
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper FC105-S
- KISHIGO XL, Lime, Class 3, Fr Long Sleeve Henley T-Shirt F594-XL
- ARIAT Flame-Resistant Shirt, Tan, M 10025402
- ARIAT FR Crew Longsleeve Tee, Navy, L 10022327
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 3XL, Tall S1NX3T
- Workrite Arc Flash and Flame Resistant Clothing