Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 50"
Mfr # FSE0NV 50 0R
Zoro # G7764933
Free Shipping & Returns
$160.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50"
- Color Navy
- Fabric Weight 4.5 oz
- Fits Chest Size 50-3/8 in
- ATPV Rating 4.1 cal/sq cm
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR FT20NV LG 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT FT10NV XL 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSF6NV 44 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST FT10NV SM 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSC0NV 44 0R
- WORKRITE Flame Resistant Collared Shirt, Black, Nomex(R), 44" FSF6BK 44 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 50" FSC2NV 50 00
- ARIAT FR Pullover Hoodie, Men's, XL 10032829
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M FRS160-DNY MED REG
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL FRS160-GRY XXL REG
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL 6626-N
- Workrite Workwear and Protective Clothing