Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 50"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  50" FSF8NV 50 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.49
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $109.49

Workrite #FSF8NV 50 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 50"
  • Fits Chest Size: 50-3/8 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Sleeve Length: Short
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Standards: NFPA 1975, UL
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Pocket Location: Left Chest
  • Neck Style: Collar
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Sewn-in Military Creases, Two Chest Pockets with False Pocket Flaps and Hidden Snap Front Closures, Western-Style Yoke
  • Sleeve Length Type: Short
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Collar Style: Lay-Flat
  • Maximum Chest Size: 50 3/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 50 in, Fits Chest Size 50-3/8 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSF8NV 50 00