Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 52"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  52" FSC0NV 52 0L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$149.00
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $149.00

Workrite #FSC0NV 52 0L Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 52"
  • Fits Chest Size: 52 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Sleeve Length: 39 in
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Fabric Weight: 4.5 oz
  • Standards: NFPA 1975
  • Number of Pockets: 2
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
  • Sleeve Length Type: Long
  • Maximum Chest Size: 52 in
  • Collar Style: Lay-Flat
  • Pocket Location: Left Chest
  • Neck Style: Collar
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 52 in, Fits Chest Size 52 in, Sleeve Length Long, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSC0NV 52 0L