Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 52"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  52" FSE2NV 52 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.99
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $123.99

Workrite #FSE2NV 52 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 1
  • Size: 52"
  • Fits Chest Size: 52 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Sleeve Length: 35 in
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Fabric Weight: 4.5 oz
  • Standards: NFPA 1975, UL
  • Number of Pockets: 2
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Scalloped Pockets
  • Collar Style: Lay-Flat
  • Maximum Chest Size: 52 in
  • Sleeve Length Type: Short
  • Neck Style: Collar
  • Pocket Location: Left Chest
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 52 in, Fits Chest Size 52 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSE2NV 52 00