Workrite
Flame Resistant Collared Shirt, Navy, Nomex(R), 54"
Mfr # FSF2MN 54 00
Zoro # G7765064
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54"
- Color Midnight Navy
- Fabric Weight 4.5 oz
- ATPV Rating 4.1 cal/sq cm
- Fits Chest Size 54 in
Explore More Products
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST FT10NV SM 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR FT20NV LG 00
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT FT10NV XL 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSF6NV 44 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 44" FSC2MN 44 00
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 42" FSE0NV 42 0R
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 54" FSF6NV 54 00
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL 10022328
- ARIAT FR Pullover Inherent Hoodie, Men, 3XL, Tall 10027922
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X 80070-0-107
- ARIAT FR Pullover Hoodie, Men's, M 10032829
- Workrite Flame Resistant & Arc Flash Shirts