Skip to Main Content
customer-service Help
Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 54"

Workrite Flame Resistant Collared Shirt,  Navy,  Nomex(R),  54" FSF8NV 54 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.49
  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
See full product details
This item ships free.
Total: $109.49

Workrite #FSF8NV 54 00 Specifications

  • Item: Flame-Resistant Collared Shirt
  • ATPV Rating: 4.1 cal/sq cm
  • Arc Flash PPE Category: 1
  • Gender: Men's
  • Size: 54"
  • Fits Chest Size: 54 in
  • Hazard Risk Category (HRC): 1
  • Color: Navy
  • Sleeve Length: 36 in
  • Material: Nomex(R) IIIA
  • Closure Type: Snap
  • Standards: NFPA 1975, UL
  • Fabric Weight: 4.5 oz
  • Number of Pockets: 2
  • Maximum Chest Size: 54 in
  • Material Trade Name: 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
  • Neck Style: Collar
  • Pocket Location: Left Chest
  • Collar Style: Lay-Flat
  • Sleeve Length Type: Short
  • Features: Autoclaved with Workrite Uniform's Perfectpress(R), Sewn-in Military Creases, Two Chest Pockets with False Pocket Flaps and Hidden Snap Front Closures, Western-Style Yoke
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flame-Resistant Collared Shirt, Navy, Size 54 in, Fits Chest Size 54 in, Sleeve Length Short, Fabric Weight 4.5 oz, Material Nomex(R) IIIA, Closure Type Snaps, Number of Pockets 2, Hazard Risk Category (HRC) 1, Standards NFPA 1975

Reviews of Workrite #FSF8NV 54 00