Skip to Main Content
customer-service Help
Workrite

Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, MR

Workrite Flame Resistant Polo Shirt,  Navy,  Tecasafe(R) Plus Knit,  MR FT20NV MD 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.11
  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $99.11

Workrite #FT20NV MD 00 Specifications

  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 2
  • Size: M
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 35 in
  • Color: Navy
  • Material: Tecasafe(R) Plus Knit
  • Sleeve Length: Long
  • Closure Type: Buttons
  • Standards: NFPA 1975, NFPA 2112, UL
  • Fabric Weight: 6.7 oz
  • Number of Pockets: 3
  • Pocket Location: Left Sleeve, Shoulder
  • Maximum Chest Size: 35 in
  • Sleeve Length Type: Long
  • Features: Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
  • Material Trade Name: 20% Aramid, 35% Lyocell, 45% Modacrylic
  • Neck Style: Collar
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Polo Shirt, Navy, Size MR, Fits Chest Size 35 in, Sleeve Length Long, Fabric Weight 6.7 oz, Material Tecasafe(R) Plus Knit, Closure Type Button, Number of Pockets 3, Hazard Risk Category (HRC) 2, Standards NFPA 1975 and 2112

Reviews of Workrite #FT20NV MD 00