Skip to Main Content
customer-service Help
Workrite

Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLR

Workrite Flame Resistant Polo Shirt,  Navy,  Tecasafe(R) Plus Knit,  XLR FT20NV XL 00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.52
  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
See full product details
This item ships free.
Total: $87.52

Workrite #FT20NV XL 00 Specifications

  • Item: Flame-Resistant Polo Shirt
  • ATPV Rating: 8.2 cal/sq cm
  • Gender: Men's
  • Arc Flash PPE Category: 2
  • Size: XL
  • Hazard Risk Category (HRC): 2
  • Fits Chest Size: 43 in
  • Color: Navy
  • Material: Tecasafe(R) Plus Knit
  • Sleeve Length: Long
  • Closure Type: Buttons
  • Fabric Weight: 6.7 oz
  • Standards: NFPA 1975, NFPA 2112, UL
  • Number of Pockets: 3
  • Neck Style: Collar
  • Features: Hidden Microphone Pockets on both Shoulders and Pen Pocket on Left Sleeve, Longer Back Hem Helps Stay Tucked, Ribbed-Knit Collar
  • Sleeve Length Type: Long
  • Pocket Location: Left Sleeve, Shoulder
  • Maximum Chest Size: 43 in
  • Material Trade Name: 20% Aramid, 35% Lyocell, 45% Modacrylic
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Polo Shirt, Navy, Size XLR, Fits Chest Size 43 in, Sleeve Length Long, Fabric Weight 6.7 oz, Material Tecasafe(R) Plus Knit, Closure Type Button, Number of Pockets 3, Hazard Risk Category (HRC) 2, Standards NFPA 1975 and 2112

Reviews of Workrite #FT20NV XL 00