Shop Alternate Products
This Product is Discontinued
Workrite Fr
Flame-Resistant Coverall, Khaki, 58 Long (Discontinued)
Mfr # 1317KH
Zoro # G0113265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Long
- Color Khaki
- Material Ultrasoft(R)
- Fabric Weight 7 oz
- Fits Chest Size 55 in