Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 60

  • Zoro #: G0113441
  • Mfr #: 1317KH

$114.99

  • Fits Chest Size: 57"
  • Color Family: Browns
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113441
  • Mfr #: 1317KH
Fits Chest Size: 57" Color Family: Browns
Hazard Risk Category (HRC): 2 Size: 60 Regular
Cuff Styles: Snap Closure Color: Khaki
ATPV Rating: 8.7 cal./cm2 Item: Flame-Resistant Coverall
Inseam: 31" Fabric Weight: 7 oz.
Closure Type: zipper Number of Pockets: 7
Sleeve Length: 38-1/4" Fits Waist Size: 48"
Standards: NFPA 2112 Material: Ultrasoft(R)
Cuff Style: Snap Closure Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 60 Regular, Fits Chest Size 57 In., Sleeve Length 38-1/4 In., Fits Waist Size 48 In., Inseam 31 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH