Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 62

  • Zoro #: G0113371
  • Mfr #: 1317KH

$114.99

  • Cuff Style: Snap Closure
  • Closure Type: zipper
  • Size: 62 Regular
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113371
  • Mfr #: 1317KH
Cuff Style: Snap Closure Closure Type: zipper
Size: 62 Regular Hazard Risk Category (HRC): 2
Inseam: 31" ATPV Rating: 8.7 cal./cm2
Sleeve Length: 39" Fits Waist Size: 50"
Number of Pockets: 7 Fabric Weight: 7 oz.
Standards: NFPA 2112 Color: Khaki
Color Family: Browns Fits Chest Size: 59"
Material: Ultrasoft(R) Cuff Styles: Snap Closure
Item: Flame-Resistant Coverall Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 62 Regular, Fits Chest Size 59 In., Sleeve Length 39 In., Fits Waist Size 50 In., Inseam 31 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH