Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 62 Long

  • Zoro #: G0113222
  • Mfr #: 1317KH

$125.60

  • Color: Khaki
  • Cuff Style: Snap Closure
  • Sleeve Length: 40"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113222
  • Mfr #: 1317KH
Color: Khaki Cuff Style: Snap Closure
Sleeve Length: 40" Fits Waist Size: 50"
Color Family: Browns Inseam: 32"
Size: 62 Long Closure Type: zipper
Item: Flame-Resistant Coverall Material: Ultrasoft(R)
ATPV Rating: 8.7 cal./cm2 Hazard Risk Category (HRC): 2
Fits Chest Size: 59" Cuff Styles: Snap Closure
Number of Pockets: 7 Standards: NFPA 2112
Fabric Weight: 7 oz. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 62 Long, Fits Chest Size 59 In., Sleeve Length 40 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH