Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 64

  • Zoro #: G0113283
  • Mfr #: 1317KH

$114.99

  • Standards: NFPA 2112
  • Cuff Styles: Snap Closure
  • Color Family: Browns
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Workrite Fr #1317KH Specifications

  • Zoro #: G0113283
  • Mfr #: 1317KH
Standards: NFPA 2112 Cuff Styles: Snap Closure
Color Family: Browns Inseam: 31"
Sleeve Length: 39-7/8" Fits Waist Size: 52"
Hazard Risk Category (HRC): 2 Cuff Style: Snap Closure
Fabric Weight: 7 oz. Color: Khaki
Number of Pockets: 7 Closure Type: zipper
Size: 64 Regular Item: Flame-Resistant Coverall
Material: Ultrasoft(R) Fits Chest Size: 61"
ATPV Rating: 8.7 cal./cm2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Snap Closure, Khaki, Size 64 Regular, Fits Chest Size 61 In., Sleeve Length 39-7/8 In., Fits Waist Size 52 In., Inseam 31 In., Fabric Weight 7 oz., Material UltraSoft(R), Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 2, Standards NFPA 2112

Reviews of Workrite Fr #1317KH